O-Ring, Dash 211, Silicone, 0.13 In., PK50

VALUE BRAND |Zoro #: G2238555|Mfr #: 1REW7

$5.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2238555 Mfr #: 1REW7
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 1-1/16"
SAE or Metric: SAETemp. Range: -65 Degrees to 450 Degrees F
Outside Dia.: 1.074"Material: Silicone
Color: RedNominal Inside Dia.: 13/16"
Nominal Width: 1/8"AS568 Dash Number: 211
Actual Width: 0.139"Actual Inside Dia.: 0.796"
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 211, Actual Width 0.139 In., Actual Inside Dia. 0.796 In., Outside Dia. 1.074 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 13/16 In., Nominal Outside Dia. 1-1/16 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.