O-Ring, Dash 213, EPDM, 0.13 In., PK50

VALUE BRAND |Zoro #: G1042465|Mfr #: 373117

$3.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1042465 Mfr #: 373117
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 1-3/16"
SAE or Metric: SAEActual Inside Dia.: 0.921"
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -65 Degrees to 300 Degrees FOutside Dia.: 1.199"
Material: EPDMColor: Black
Nominal Inside Dia.: 15/16"Nominal Width: 1/8"
AS568 Dash Number: 213Actual Width: 0.139"
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 213, Actual Width 0.139 In., Actual Inside Dia. 0.921 In., Outside Dia. 1.199 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 15/16 In., Nominal Outside Dia. 1-3/16 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.