O-Ring, Dash 214, Buna N, 0.13 In., PK50

VALUE BRAND| Zoro #: G1897831| Mfr #: 2KCG3

$3.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1897831 Mfr #: 2KCG3
Meets/Exceeds: SAE J200, ASTM D2000System of Measurement: Inch
X-Ray Detectable: NoColor: Black
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDash Number: 214
Actual Width: 0.139"Actual Inside Dia.: 0.984"
Cross Section Shape: RoundDurometer: 90 Shore A
O-Ring Material: Buna NTemp. Range: -25 Degrees to 250 Degrees F
Actual Outside Dia.: 1.262"Nominal Inside Dia.: 1"
Nominal Outside Dia.: 1-1/4"Nominal Width: 1/8"
Durometer (Hardness) Rating: Very HardCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 15/16 In., Nominal Width 1/8 In., Actual Inside Dia. 0.984 In., Actual Width 0.139 In., Dash Number 214, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-3/16 In., Actual Outside Dia. 1.262 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.