KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, Dash 216, Buna N, 0.13 In., PK100

VALUE BRAND| Zoro #: G1657512| Mfr #: 1KLE1

$2.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 1-1/8"
Actual Inside Dia.: 1.109"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657512 Mfr #: 1KLE1
Nominal Inside Dia.: 1-1/8"Actual Inside Dia.: 1.109"
Color: BlackMetal Detectable: No
Nominal Width: 1/8"O-Ring Material: Buna N
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -40 Degrees to 250 Degrees FNominal Outside Dia.: 1-3/8"
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Actual Width: 0.139"O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Actual Outside Dia.: 1.387"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 216Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/8 In., Nominal Width 1/8 In., Actual Inside Dia. 1.109 In., Actual Width 0.139 In., Dash Number 216, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-3/8 In., Actual Outside Dia. 1.387 In., Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No

Reviews