O-Ring, Dash 216, Viton, 0.13 In., PK25

VALUE BRAND| Zoro #: G0721971| Mfr #: U38871.012.0112

$10.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0721971 Mfr #: U38871.012.0112
Item: O-ringColor: Black
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterSystem of Measurement: Inch
Cross Section Shape: RoundNominal Width: 1/8"
Metal Detectable: NoX-Ray Detectable: No
Durometer: 75 Shore ADurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -15 Degrees to 400 Degrees F
O-Ring Material: VitonActual Width: 0.139"
Actual Outside Dia.: 1.387"Nominal Inside Dia.: 1-1/8"
Nominal Outside Dia.: 1-3/8"Dash Number: 216
Actual Inside Dia.: 1.109"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/8 In., Nominal Width 1/8 In., Actual Inside Dia. 1.109 In., Actual Width 0.139 In., Dash Number 216, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-3/8 In., Actual Outside Dia. 1.387 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 25
Save 15%. Sign up for Z-mail.