Gift buying made easy: Shop Zoro.com Gift Certificates

O-Ring, Dash 218, Buna N, 0.13 In., PK100

VALUE BRAND| Zoro #: G2197011| Mfr #: 1KLE3

$5.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2197011 Mfr #: 1KLE3
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.139"
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: BlackX-Ray Detectable: No
O-Ring Material: Buna NNominal Width: 1/8"
Temp. Range: -40 Degrees to 250 Degrees FActual Outside Dia.: 1.512"
Nominal Inside Dia.: 1-1/4"Nominal Outside Dia.: 1-1/2"
Dash Number: 218Actual Inside Dia.: 1.234"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/4 In., Nominal Width 1/8 In., Actual Inside Dia. 1.234 In., Actual Width 0.139 In., Dash Number 218, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-1/2 In., Actual Outside Dia. 1.512 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.