JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

O-Ring, Dash 218, Viton, 0.13 In., PK25

VALUE BRAND| Zoro #: G2165247| Mfr #: U38871.012.0125

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2165247 Mfr #: U38871.012.0125
Color: BlackActual Width: 0.139"
Durometer: 75 Shore AO-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer (Hardness) Rating: Medium HardMeets/Exceeds: SAE J200, ASTM D2000
O-Ring Material: VitonX-Ray Detectable: No
Temp. Range: -15 Degrees to 400 Degrees FSystem of Measurement: Inch
Item: O-ringNominal Width: 1/8"
Metal Detectable: NoCross Section Shape: Round
Nominal Inside Dia.: 1-1/4"Nominal Outside Dia.: 1-1/2"
Dash Number: 218Actual Inside Dia.: 1.234"
Actual Outside Dia.: 1.512"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/4 In., Nominal Width 1/8 In., Actual Inside Dia. 1.234 In., Actual Width 0.139 In., Dash Number 218, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-1/2 In., Actual Outside Dia. 1.512 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.