O-Ring, Dash 219, Buna N, 0.13 In., PK100

VALUE BRAND| Zoro #: G0424986| Mfr #: 1KLE4

$5.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424986 Mfr #: 1KLE4
Durometer (Hardness) Rating: Medium HardMetal Detectable: No
Durometer: 70 Shore ASystem of Measurement: Inch
X-Ray Detectable: NoColor: BLACK
Temp. Range: -40 Degrees to 250 Degrees FNominal Width: 1/8"
Cross Section Shape: RoundActual Width: 0.139"
Meets/Exceeds: SAE J200, ASTM D2000O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Item: O-ringO-Ring Material: Buna N
Actual Inside Dia.: 1.296"Actual Outside Dia.: 1.574"
Nominal Inside Dia.: 1-5/16"Nominal Outside Dia.: 1-9/16"
Dash Number: 219Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-5/16 In., Nominal Width 1/8 In., Actual Inside Dia. 1.296 In., Actual Width 0.139 In., Dash Number 219, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-9/16 In., Actual Outside Dia. 1.574 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100
Save 15%. Sign up for Z-mail.