O-Ring, Dash 219, EPDM, 0.13 In., PK50

VALUE BRAND |Zoro #: G1214001|Mfr #: 1CGP7

$4.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1214001 Mfr #: 1CGP7
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.139"
Durometer Rating: Medium HardItem: O-Ring
Material: EPDMColor: Black
SAE or Metric: SAENominal Width: 1/8"
Temp. Range: -65 Degrees to 300 Degrees FNominal Inside Dia.: 1-5/16"
Nominal Outside Dia.: 1-9/16"AS568 Dash Number: 219
Actual Inside Dia.: 1.296"Outside Dia.: 1.574"
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 219, Actual Width 0.139 In., Actual Inside Dia. 1.296 In., Outside Dia. 1.574 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 1-5/16 In., Nominal Outside Dia. 1-9/16 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.