O-Ring, Dash 220, Buna N, 0.13 In., PK100

VALUE BRAND| Zoro #: G0574707| Mfr #: 1KLE5

$5.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574707 Mfr #: 1KLE5
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterTemp. Range: -40 Degrees to 250 Degrees F
X-Ray Detectable: NoNominal Width: 1/8"
Meets/Exceeds: SAE J200, ASTM D2000Metal Detectable: No
Durometer (Hardness) Rating: Medium HardSystem of Measurement: Inch
Actual Width: 0.139"Cross Section Shape: Round
Color: BLACKItem: O-ring
O-Ring Material: Buna NDurometer: 70 Shore A
Actual Outside Dia.: 1.637"Nominal Inside Dia.: 1-3/8"
Nominal Outside Dia.: 1-5/8"Dash Number: 220
Actual Inside Dia.: 1.359"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-3/8 In., Nominal Width 1/8 In., Actual Inside Dia. 1.359 In., Actual Width 0.139 In., Dash Number 220, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-5/8 In., Actual Outside Dia. 1.637 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.