O-Ring, Dash 220, EPDM, 0.13 In., PK50

VALUE BRAND |Zoro #: G0457247|Mfr #: 1CGP8

$4.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457247 Mfr #: 1CGP8
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.139"
Durometer Rating: Medium HardItem: O-Ring
Material: EPDMColor: Black
SAE or Metric: SAENominal Width: 1/8"
Temp. Range: -65 Degrees to 300 Degrees FNominal Outside Dia.: 1-5/8"
AS568 Dash Number: 220Actual Inside Dia.: 1.359"
Outside Dia.: 1.637"Nominal Inside Dia.: 1-3/8"
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 220, Actual Width 0.139 In., Actual Inside Dia. 1.359 In., Outside Dia. 1.637 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 1-3/8 In., Nominal Outside Dia. 1-5/8 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.