LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

O-Ring, Dash 222, Buna N, 0.13 In., PK100

VALUE BRAND| Zoro #: G1259657| Mfr #: 1KLE7

$6.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1259657 Mfr #: 1KLE7
System of Measurement: InchTemp. Range: -40 Degrees to 250 Degrees F
Durometer: 70 Shore ADurometer (Hardness) Rating: Medium Hard
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterItem: O-ring
X-Ray Detectable: NoMetal Detectable: No
Meets/Exceeds: SAE J200, ASTM D2000Actual Width: 0.139"
O-Ring Material: Buna NCross Section Shape: Round
Color: BlackNominal Width: 1/8"
Actual Outside Dia.: 1.762"Nominal Inside Dia.: 1-1/2"
Nominal Outside Dia.: 1-3/4"Dash Number: 222
Actual Inside Dia.: 1.484"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/2 In., Nominal Width 1/8 In., Actual Inside Dia. 1.484 In., Actual Width 0.139 In., Dash Number 222, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-3/4 In., Actual Outside Dia. 1.762 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.