O-Ring, Dash 222, EPDM, 0.13 In., PK50

VALUE BRAND |Zoro #: G1490386|Mfr #: 1CGR1

$3.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490386 Mfr #: 1CGR1
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 1-3/4"
SAE or Metric: SAEColor: Black
Nominal Inside Dia.: 1-1/2"Nominal Width: 1/8"
AS568 Dash Number: 222Actual Width: 0.139"
Actual Inside Dia.: 1.484"Durometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -65 Degrees to 300 Degrees F
Outside Dia.: 1.762"Material: EPDM
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 222, Actual Width 0.139 In., Actual Inside Dia. 1.484 In., Outside Dia. 1.762 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 1-1/2 In., Nominal Outside Dia. 1-3/4 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.