O-Ring, Dash 222, Silicone, 0.13 In., PK10

VALUE BRAND| Zoro #: G0300867| Mfr #: 1REX9

$2.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300867 Mfr #: 1REX9
Cross Section Shape: RoundItem: O-ring
System of Measurement: InchMetal Detectable: No
Nominal Outside Dia.: 1-3/4"X-Ray Detectable: No
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterActual Outside Dia.: 1.762"
Nominal Inside Dia.: 1-1/2"Nominal Width: 1/8"
Durometer (Hardness) Rating: Medium HardDash Number: 222
Actual Width: 0.139"Actual Inside Dia.: 1.484"
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Temp. Range: -65 Degrees to 450 Degrees FO-Ring Material: Silicone
Color: redCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-5/8 In., Nominal Width 1/8 In., Actual Inside Dia. 1.484 In., Actual Width 0.139 In., Dash Number 222, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 1-7/8 In., Actual Outside Dia. 1.762 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.