O-Ring, Dash 224, Silicone, 0.13 In., PK10

VALUE BRAND| Zoro #: G0472437| Mfr #: 1REY2

$3.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472437 Mfr #: 1REY2
Cross Section Shape: RoundItem: O-Ring
System of Measurement: InchMetal Detectable: No
X-Ray Detectable: NoO-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
O-Ring Material: SiliconeTemp. Range: -65 Degrees to 450 Degrees F
Actual Outside Dia.: 2.012"Color: Red
Nominal Inside Dia.: 1-7/8"Nominal Outside Dia.: 2-1/8"
Nominal Width: 1/8"Durometer (Hardness) Rating: Medium Hard
Dash Number: 224Actual Width: 0.139"
Actual Inside Dia.: 1.734"Durometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-7/8 In., Nominal Width 1/8 In., Actual Inside Dia. 1.734 In., Actual Width 0.139 In., Dash Number 224, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 2-1/8 In., Actual Outside Dia. 2.012 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.