O-Ring, Dash 226, Buna N, 0.13 In., PK100

VALUE BRAND |Zoro #: G0461492|Mfr #: 1KLF2

$7.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0461492 Mfr #: 1KLF2
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.139"
Durometer Rating: Medium HardItem: O-Ring
Material: Buna NColor: Black
SAE or Metric: SAENominal Width: 1/8"
Temp. Range: -40 Degrees to 250 Degrees FNominal Inside Dia.: 2"
Nominal Outside Dia.: 2-1/4"AS568 Dash Number: 226
Actual Inside Dia.: 1.984"Outside Dia.: 2.262"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 226, Actual Width 0.139 In., Actual Inside Dia. 1.984 In., Outside Dia. 2.262 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 2 In., Nominal Outside Dia. 2-1/4 In., Color Black, Temp. Range -40 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.