O-Ring, Dash 226, Silicone, 0.13 In., PK10

VALUE BRAND |Zoro #: G1196736|Mfr #: 1REY4

$3.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196736 Mfr #: 1REY4
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 2-1/4"
SAE or Metric: SAEAS568 Dash Number: 226
Actual Width: 0.139"Actual Inside Dia.: 1.984"
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Temp. Range: -65 Degrees to 450 Degrees FOutside Dia.: 2.262"
Material: SiliconeColor: Red
Nominal Inside Dia.: 2"Nominal Width: 1/8"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 226, Actual Width 0.139 In., Actual Inside Dia. 1.984 In., Outside Dia. 2.262 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 2 In., Nominal Outside Dia. 2-1/4 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.