O-Ring, Dash 228, Viton, 0.13 In., PK10

VALUE BRAND| Zoro #: G2292211| Mfr #: U38875.012.0225

$14.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2292211 Mfr #: U38875.012.0225
Cross Section Shape: RoundItem: O-ring
System of Measurement: InchMetal Detectable: No
Nominal Outside Dia.: 2-1/2"X-Ray Detectable: No
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterO-Ring Material: Viton
Actual Width: 0.139"Actual Outside Dia.: 2.512"
Actual Inside Dia.: 2.234"Nominal Inside Dia.: 2-1/4"
Durometer: 90 Shore ANominal Width: 1/8"
Meets/Exceeds: SAE J200, ASTM D2000Durometer (Hardness) Rating: Very Hard
Temp. Range: -15 Degrees to 400 Degrees FDash Number: 228
Color: BLACKCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2-1/4 In., Nominal Width 1/8 In., Actual Inside Dia. 2.234 In., Actual Width 0.139 In., Dash Number 228, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2-1/2 In., Actual Outside Dia. 2.512 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.