O-Ring, Dash 230, EPDM, 0.13 In., PK25

VALUE BRAND| Zoro #: G0343917| Mfr #: U38869.012.0250

$4.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0343917 Mfr #: U38869.012.0250
Item: O-ringMetal Detectable: No
X-Ray Detectable: NoDurometer: 70 Shore A
Nominal Outside Dia.: 2-3/4"Cross Section Shape: Round
Durometer (Hardness) Rating: Medium HardSystem of Measurement: Inch
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -65 Degrees to 300 Degrees FColor: Black
O-Ring Material: EPDMActual Outside Dia.: 2.762"
Nominal Inside Dia.: 2-1/2"Nominal Width: 1/8"
Dash Number: 230Actual Width: 0.139"
Actual Inside Dia.: 2.484"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2-1/2 In., Nominal Width 1/8 In., Actual Inside Dia. 2.484 In., Actual Width 0.139 In., Dash Number 230, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2-3/4 In., Actual Outside Dia. 2.762 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 25
Save 15%. Sign up for Z-mail.