O-Ring, Dash 232, Buna N, 0.13 In., PK50

VALUE BRAND |Zoro #: G1056641|Mfr #: 1KLF8

$6.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1056641 Mfr #: 1KLF8
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.139"
Durometer Rating: Medium HardItem: O-Ring
Material: Buna NColor: Black
SAE or Metric: SAENominal Width: 1/8"
Temp. Range: -40 Degrees to 250 Degrees FOutside Dia.: 3.012"
Nominal Inside Dia.: 2-3/4"Nominal Outside Dia.: 3"
AS568 Dash Number: 232Actual Inside Dia.: 2.734"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 232, Actual Width 0.139 In., Actual Inside Dia. 2.734 In., Outside Dia. 3.012 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 2-3/4 In., Nominal Outside Dia. 3 In., Color Black, Temp. Range -40 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.