O-Ring, Dash 232, Buna N, 0.13 In., PK50

VALUE BRAND| Zoro #: G2315957| Mfr #: 2KCL3

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2315957 Mfr #: 2KCL3
Cross Section Shape: RoundItem: O-ring
System of Measurement: InchMetal Detectable: No
Nominal Outside Dia.: 3"X-Ray Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -25 Degrees to 250 Degrees F
O-Ring Material: Buna NColor: black
Actual Outside Dia.: 3.012"Nominal Inside Dia.: 2-3/4"
Nominal Width: 1/8"Durometer (Hardness) Rating: Very Hard
Dash Number: 232Actual Width: 0.139"
Actual Inside Dia.: 2.734"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3-7/8 In., Nominal Width 1/8 In., Actual Inside Dia. 2.734 In., Actual Width 0.139 In., Dash Number 232, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 4-1/8 In., Actual Outside Dia. 3.012 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.