O-Ring, Dash 233, Buna N, 0.13 In., PK50

VALUE BRAND |Zoro #: G2385564|Mfr #: 2KCL5

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2385564 Mfr #: 2KCL5
Meets/Exceeds: SAE J200, ASTM D2000Durometer Rating: Medium Hard
Item: O-RingColor: Black
SAE or Metric: SAEActual Width: 0.139"
Actual Inside Dia.: 2.859"Cross Section Shape: Round
Durometer: 90 Shore ATemp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 3.137"Material: Buna N
Nominal Inside Dia.: 2-7/8"Nominal Outside Dia.: 3-1/8"
Nominal Width: 1/8"AS568 Dash Number: 233
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 233, Actual Width 0.139 In., Actual Inside Dia. 2.859 In., Outside Dia. 3.137 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 2-7/8 In., Nominal Outside Dia. 3-1/8 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.