O-Ring, Dash 234, Buna N, 0.13 In., PK50

VALUE BRAND| Zoro #: G0635311| Mfr #: 1KLG1

$7.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0635311 Mfr #: 1KLG1
Metal Detectable: NoActual Width: 0.139"
X-Ray Detectable: NoMeets/Exceeds: SAE J200, ASTM D2000
Color: BlackNominal Width: 1/8"
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Durometer: 70 Shore ASystem of Measurement: Inch
O-Ring Material: Buna NO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Temp. Range: -40 Degrees to 250 Degrees FCross Section Shape: Round
Actual Outside Dia.: 3.262"Nominal Inside Dia.: 3"
Nominal Outside Dia.: 3-1/4"Dash Number: 234
Actual Inside Dia.: 2.984"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 In., Nominal Width 1/8 In., Actual Inside Dia. 2.984 In., Actual Width 0.139 In., Dash Number 234, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3-1/4 In., Actual Outside Dia. 3.262 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.