20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

O-Ring, Dash 234, Viton, 0.13 In., PK10

VALUE BRAND| Zoro #: G1659664| Mfr #: U38871.012.0300

$10.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659664 Mfr #: U38871.012.0300
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterDurometer: 75 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Actual Width: 0.139"Durometer (Hardness) Rating: Medium Hard
Item: O-ringSystem of Measurement: Inch
Metal Detectable: NoColor: BLACK
X-Ray Detectable: NoO-Ring Material: Viton
Nominal Width: 1/8"Temp. Range: -15 Degrees to 400 Degrees F
Actual Inside Dia.: 2.984"Actual Outside Dia.: 3.262"
Nominal Inside Dia.: 3"Nominal Outside Dia.: 3-1/4"
Dash Number: 234Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 In., Nominal Width 1/8 In., Actual Inside Dia. 2.984 In., Actual Width 0.139 In., Dash Number 234, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3-1/4 In., Actual Outside Dia. 3.262 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.