O-Ring, Dash 236, Buna N, 0.13 In., PK50

VALUE BRAND |Zoro #: G1327383|Mfr #: 2KCN2

$16.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1327383 Mfr #: 2KCN2
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 3-1/2"
SAE or Metric: SAENominal Inside Dia.: 3-1/4"
Nominal Width: 1/8"AS568 Dash Number: 236
Actual Width: 0.139"Actual Inside Dia.: 3.234"
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -25 Degrees to 250 Degrees FOutside Dia.: 3.512"
Material: Buna NColor: Black
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 236, Actual Width 0.139 In., Actual Inside Dia. 3.234 In., Outside Dia. 3.512 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 3-1/4 In., Nominal Outside Dia. 3-1/2 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.