O-Ring, Dash 236, Viton, 0.13 In., PK10

VALUE BRAND| Zoro #: G0853133| Mfr #: U38871.012.0325

$12.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0853133 Mfr #: U38871.012.0325
Metal Detectable: NoActual Width: 0.139"
X-Ray Detectable: NoMeets/Exceeds: SAE J200, ASTM D2000
Color: BlackNominal Width: 1/8"
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Durometer: 75 Shore ASystem of Measurement: Inch
O-Ring Material: VitonO-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Temp. Range: -15 Degrees to 400 Degrees FCross Section Shape: Round
Actual Outside Dia.: 3.512"Nominal Inside Dia.: 3-1/4"
Nominal Outside Dia.: 3-1/2"Dash Number: 236
Actual Inside Dia.: 3.234"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3-1/4 In., Nominal Width 1/8 In., Actual Inside Dia. 3.234 In., Actual Width 0.139 In., Dash Number 236, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3-1/2 In., Actual Outside Dia. 3.512 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.