DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

O-Ring, Dash 237, Buna N, 0.13 In., PK50

VALUE BRAND| Zoro #: G0596872| Mfr #: 2KCN4

$14.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0596872 Mfr #: 2KCN4
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Actual Width: 0.139"Actual Inside Dia.: 3.359"
Dash Number: 237Nominal Inside Dia.: 3-3/8"
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
Nominal Outside Dia.: 3-5/8"X-Ray Detectable: No
Actual Outside Dia.: 3.637"Nominal Width: 1/8"
Temp. Range: -25 Degrees to 250 Degrees FO-Ring Material: Buna N
Durometer (Hardness) Rating: HardDurometer: 90 Shore A
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 3-3/8 In., Nominal Width 1/8 In., Actual Inside Dia. 3.359 In., Actual Width 0.139 In., Dash Number 237, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3-5/8 In., Actual Outside Dia. 3.637 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.