O-Ring, Dash 239, EPDM, 0.13 In., PK25

VALUE BRAND| Zoro #: G1468957| Mfr #: U38869.012.0362

$5.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1468957 Mfr #: U38869.012.0362
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterDurometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Actual Width: 0.139"Durometer (Hardness) Rating: Medium Hard
Item: O-ringSystem of Measurement: Inch
Metal Detectable: NoColor: BLACK
X-Ray Detectable: NoO-Ring Material: EPDM
Nominal Width: 1/8"Temp. Range: -65 Degrees to 300 Degrees F
Actual Outside Dia.: 3.887"Nominal Inside Dia.: 3-5/8"
Nominal Outside Dia.: 3-7/8"Dash Number: 239
Actual Inside Dia.: 3.609"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3-5/8 In., Nominal Width 1/8 In., Actual Inside Dia. 3.609 In., Actual Width 0.139 In., Dash Number 239, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3-7/8 In., Actual Outside Dia. 3.887 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.