O-Ring, Dash 239, Silicone, 0.13 In., PK5

VALUE BRAND| Zoro #: G1462325| Mfr #: 1REZ8

$3.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1462325 Mfr #: 1REZ8
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedCross Section Shape: Round
Actual Width: 0.139"Actual Inside Dia.: 3.609"
Durometer (Hardness) Rating: Medium HardDash Number: 239
Nominal Inside Dia.: 3-5/8"Item: O-ring
System of Measurement: InchMetal Detectable: No
Color: redNominal Outside Dia.: 3-7/8"
X-Ray Detectable: NoO-Ring Material: Silicone
Actual Outside Dia.: 3.887"Nominal Width: 1/8"
Temp. Range: -65 Degrees to 450 Degrees FCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3-3/4 In., Nominal Width 1/8 In., Actual Inside Dia. 3.609 In., Actual Width 0.139 In., Dash Number 239, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 4 In., Actual Outside Dia. 3.887 In., Temp. Range -65 Degrees to 450 Degrees F, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.