O-Ring, Dash 242, Buna N, 0.13 In., PK25

VALUE BRAND |Zoro #: G2077214|Mfr #: 2KCP5

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2077214 Mfr #: 2KCP5
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 4-1/4"
SAE or Metric: SAEMaterial: Buna N
Color: BlackNominal Inside Dia.: 4"
Nominal Width: 1/8"AS568 Dash Number: 242
Actual Width: 0.139"Actual Inside Dia.: 3.984"
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -25 Degrees to 250 Degrees FOutside Dia.: 4.262"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 242, Actual Width 0.139 In., Actual Inside Dia. 3.984 In., Outside Dia. 4.262 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 4 In., Nominal Outside Dia. 4-1/4 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.