O-Ring, Dash 247, Buna N, 0.13 In., PK25

VALUE BRAND| Zoro #: G1460207| Mfr #: 2KCR6

$10.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460207 Mfr #: 2KCR6
Meets/Exceeds: SAE J200, ASTM D2000Item: O-ring
System of Measurement: InchMetal Detectable: No
Color: blackX-Ray Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer (Hardness) Rating: Very Hard
Dash Number: 247Actual Width: 0.139"
Actual Inside Dia.: 4.609"Cross Section Shape: Round
Durometer: 90 Shore AO-Ring Material: Buna N
Temp. Range: -25 Degrees to 250 Degrees FActual Outside Dia.: 4.887"
Nominal Inside Dia.: 4-5/8"Nominal Outside Dia.: 4-7/8"
Nominal Width: 1/8"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4-3/8 In., Nominal Width 1/8 In., Actual Inside Dia. 4.609 In., Actual Width 0.139 In., Dash Number 247, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 4-5/8 In., Actual Outside Dia. 4.887 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.