O-Ring, Dash 251, Buna N, 0.13 In., PK25

VALUE BRAND |Zoro #: G1047146|Mfr #: 2KCT5

$13.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1047146 Mfr #: 2KCT5
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.139"
Durometer Rating: Medium HardItem: O-Ring
Color: BlackSAE or Metric: SAE
Nominal Width: 1/8"Nominal Outside Dia.: 5-3/8"
AS568 Dash Number: 251Actual Inside Dia.: 5.109"
Temp. Range: -25 Degrees to 250 Degrees FOutside Dia.: 5.387"
Material: Buna NNominal Inside Dia.: 5-1/8"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 251, Actual Width 0.139 In., Actual Inside Dia. 5.109 In., Outside Dia. 5.387 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 5-1/8 In., Nominal Outside Dia. 5-3/8 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.