DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

O-Ring, Dash 251, Silicone, 0.13 In., PK5

VALUE BRAND| Zoro #: G1289382| Mfr #: 1RFB2

$3.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289382 Mfr #: 1RFB2
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.139"
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: RedX-Ray Detectable: No
O-Ring Material: SiliconeNominal Width: 1/8"
Temp. Range: -65 Degrees to 450 Degrees FActual Outside Dia.: 5.387"
Nominal Inside Dia.: 5-1/8"Nominal Outside Dia.: 5-3/8"
Dash Number: 251Actual Inside Dia.: 5.109"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5-1/8 In., Nominal Width 1/8 In., Actual Inside Dia. 5.109 In., Actual Width 0.139 In., Dash Number 251, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 5-3/8 In., Actual Outside Dia. 5.387 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.