O-Ring, Dash 253, Buna N, 0.13 In., PK25

VALUE BRAND| Zoro #: G0384194| Mfr #: 2KCT9

$13.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0384194 Mfr #: 2KCT9
Meets/Exceeds: SAE J200, ASTM D2000Actual Width: 0.139"
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Actual Inside Dia.: 5.359"Cross Section Shape: Round
Durometer: 90 Shore ATemp. Range: -25 Degrees to 250 Degrees F
O-Ring Material: Buna NActual Outside Dia.: 5.637"
Nominal Inside Dia.: 22"Nominal Outside Dia.: 22-3/8"
Nominal Width: 3/16"Durometer (Hardness) Rating: Very Hard
Dash Number: 253Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 22 In., Nominal Width 3/16 In., Actual Inside Dia. 5.359 In., Actual Width 0.139 In., Dash Number 253, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 22-3/8 In., Actual Outside Dia. 5.637 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.