O-Ring, Dash 256, EPDM, 0.13 In., PK9

VALUE BRAND| Zoro #: G0496237| Mfr #: 1CGV8

$4.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496237 Mfr #: 1CGV8
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterDurometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Actual Width: 0.139"Durometer (Hardness) Rating: Medium Hard
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoO-Ring Material: EPDM
Temp. Range: -65 Degrees to 300 Degrees FActual Outside Dia.: 6.012"
Nominal Inside Dia.: 1-1/8"Nominal Outside Dia.: 1-1/2"
Nominal Width: 3/16"Dash Number: 256
Actual Inside Dia.: 5.734"Country of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/8 In., Nominal Width 3/16 In., Actual Inside Dia. 5.734 In., Actual Width 0.139 In., Dash Number 256, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-1/2 In., Actual Outside Dia. 6.012 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 9

Product Reviews

Save 15%. Sign up for Z-mail.