O-Ring, Dash 261, Silicone, 0.13 In., PK5

VALUE BRAND| Zoro #: G1942044| Mfr #: 1RFC3

$3.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 70 Shore A
Dash Number: 261
O-Ring Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942044 Mfr #: 1RFC3
Durometer: 70 Shore ADash Number: 261
O-Ring Material: SiliconeSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 7.012"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterColor: Red
Nominal Outside Dia.: 7"Actual Width: 0.139"
Actual Inside Dia.: 6.734"Temp. Range: -65 Degrees to 450 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedNominal Inside Dia.: 6-3/4"
Nominal Width: 1/8"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8-1/2 In., Nominal Width 1/8 In., Actual Inside Dia. 6.734 In., Actual Width 0.139 In., Dash Number 261, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 8-3/4 In., Actual Outside Dia. 7.012 In., Temp. Range -65 Degrees to 450 Degrees F

Reviews