O-Ring, Dash 262, Buna N, 0.13 In., PK10

VALUE BRAND |Zoro #: G1120402|Mfr #: 2EFH5

$8.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120402 Mfr #: 2EFH5
Meets/Exceeds: SAE J200, ASTM D2000Actual Width: 0.139"
Durometer Rating: Medium HardItem: O-Ring
Color: BlackSAE or Metric: SAE
Nominal Width: 1/8"Outside Dia.: 7.262"
Material: Buna NNominal Inside Dia.: 7"
Nominal Outside Dia.: 7-1/4"AS568 Dash Number: 262
Actual Inside Dia.: 6.984"Cross Section Shape: Round
Durometer: 90 Shore ATemp. Range: -25 Degrees to 250 Degrees F
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 262, Actual Width 0.139 In., Actual Inside Dia. 6.984 In., Outside Dia. 7.262 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 7 In., Nominal Outside Dia. 7-1/4 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.