O-Ring, Dash 265, Buna N, 0.13 In., PK10

VALUE BRAND| Zoro #: G1127506| Mfr #: 2EFJ2

$9.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1127506 Mfr #: 2EFJ2
Meets/Exceeds: SAE J200, ASTM D2000Actual Width: 0.139"
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoNominal Width: 1/8"
Actual Outside Dia.: 8.012"Nominal Inside Dia.: 7-3/4"
Nominal Outside Dia.: 8"Durometer (Hardness) Rating: Very Hard
Dash Number: 265Actual Inside Dia.: 7.734"
Cross Section Shape: RoundDurometer: 90 Shore A
Temp. Range: -25 Degrees to 250 Degrees FO-Ring Material: Buna N
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7-3/4 In., Nominal Width 1/8 In., Actual Inside Dia. 7.734 In., Actual Width 0.139 In., Dash Number 265, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 8 In., Actual Outside Dia. 8.012 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.