O-Ring, Dash 265, EPDM, 0.13 In., PK6

VALUE BRAND |Zoro #: G1866907|Mfr #: 1CGW8

$3.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866907 Mfr #: 1CGW8
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.139"
Durometer Rating: Medium HardItem: O-Ring
Material: EPDMColor: Black
SAE or Metric: SAENominal Width: 1/8"
Temp. Range: -65 Degrees to 300 Degrees FNominal Outside Dia.: 8"
AS568 Dash Number: 265Actual Inside Dia.: 7.734"
Outside Dia.: 8.012"Nominal Inside Dia.: 7-3/4"
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 265, Actual Width 0.139 In., Actual Inside Dia. 7.734 In., Outside Dia. 8.012 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 7-3/4 In., Nominal Outside Dia. 8 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 6

Product Reviews

Save 15% when you sign up for Z-mail.