O-Ring, Dash 266, Silicone, 0.13 In.

VALUE BRAND |Zoro #: G1110794|Mfr #: 1RFC8

$2.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110794 Mfr #: 1RFC8
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.139"
Durometer Rating: Medium HardItem: O-Ring
Material: SiliconeColor: Red
SAE or Metric: SAENominal Width: 1/8"
Temp. Range: -65 Degrees to 450 Degrees FActual Inside Dia.: 7.984"
Outside Dia.: 8.262"Nominal Inside Dia.: 8"
Nominal Outside Dia.: 8-1/4"AS568 Dash Number: 266
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 266, Actual Width 0.139 In., Actual Inside Dia. 7.984 In., Outside Dia. 8.262 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 8 In., Nominal Outside Dia. 8-1/4 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved

Product Reviews

Save 15% when you sign up for Z-mail.