O-Ring, Dash 267, Buna N, 0.13 In., PK10

VALUE BRAND| Zoro #: G0768871| Mfr #: 2EFJ6

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768871 Mfr #: 2EFJ6
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.139"
Durometer (Hardness) Rating: Very HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: BlackX-Ray Detectable: No
Nominal Width: 1/8"O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
O-Ring Material: Buna NActual Outside Dia.: 8.512"
Nominal Inside Dia.: 9-1/4"Nominal Outside Dia.: 9-1/2"
Dash Number: 267Actual Inside Dia.: 8.234"
Temp. Range: -25 Degrees to 250 Degrees FCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9-1/4 In., Nominal Width 1/8 In., Actual Inside Dia. 8.234 In., Actual Width 0.139 In., Dash Number 267, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 9-1/2 In., Actual Outside Dia. 8.512 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.