O-Ring, Dash 277, Buna N, 0.13 In., PK5

VALUE BRAND| Zoro #: G1711342| Mfr #: U38801.012.1150

$3.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1711342 Mfr #: U38801.012.1150
Item: O-ringMetal Detectable: No
Nominal Width: 1/8"X-Ray Detectable: No
Durometer: 70 Shore ACross Section Shape: Round
Durometer (Hardness) Rating: Medium HardO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Temp. Range: -40 Degrees to 250 Degrees FO-Ring Material: Buna N
Actual Width: 0.139"Meets/Exceeds: SAE J200, ASTM D2000
Color: BlackSystem of Measurement: Inch
Nominal Inside Dia.: 11-1/2"Nominal Outside Dia.: 11-3/4"
Dash Number: 277Actual Inside Dia.: 11.484"
Actual Outside Dia.: 11.762"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11-1/2 In., Nominal Width 1/8 In., Actual Inside Dia. 11.484 In., Actual Width 0.139 In., Dash Number 277, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 11-3/4 In., Actual Outside Dia. 11.762 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 5
Save 15%. Sign up for Z-mail.