O-Ring, Dash 309, Buna N, 0.21 In., PK50

VALUE BRAND |Zoro #: G2068701|Mfr #: 2EFP6

$7.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068701 Mfr #: 2EFP6
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingColor: Black
SAE or Metric: SAEMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -25 Degrees to 250 Degrees FOutside Dia.: 0.832"
Material: Buna NNominal Inside Dia.: 7/16"
Nominal Outside Dia.: 13/16"Nominal Width: 3/16"
AS568 Dash Number: 309Actual Width: 0.210"
Actual Inside Dia.: 0.412"Durometer: 90 Shore A
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 309, Actual Width 0.210 In., Actual Inside Dia. 0.412 In., Outside Dia. 0.832 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 7/16 In., Nominal Outside Dia. 13/16 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.