20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

O-Ring, Dash 309, Viton, 0.21 In., PK15

VALUE BRAND| Zoro #: G1220712| Mfr #: 1KAP9

$6.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220712 Mfr #: 1KAP9
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterDurometer: 75 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Actual Width: 0.210"Actual Inside Dia.: 0.412"
Durometer (Hardness) Rating: Medium HardDash Number: 309
Nominal Inside Dia.: 7/16"Item: O-ring
System of Measurement: InchMetal Detectable: No
Color: blackNominal Outside Dia.: 13/16"
X-Ray Detectable: NoO-Ring Material: Viton
Actual Outside Dia.: 0.832"Nominal Width: 3/16"
Temp. Range: -15 Degrees to 400 Degrees FCountry of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 In., Nominal Width 3/16 In., Actual Inside Dia. 0.412 In., Actual Width 0.210 In., Dash Number 309, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7/8 In., Actual Outside Dia. 0.832 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 15

Product Reviews

Save 15%. Sign up for Z-mail.