O-Ring, Dash 311, Silicone, 0.21 In., PK25

VALUE BRAND |Zoro #: G2456982|Mfr #: 1RFF2

$3.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2456982 Mfr #: 1RFF2
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.210"
Durometer Rating: Medium HardItem: O-Ring
Material: SiliconeColor: Red
SAE or Metric: SAENominal Width: 3/16"
Temp. Range: -65 Degrees to 450 Degrees FNominal Inside Dia.: 9/16"
Nominal Outside Dia.: 15/16"AS568 Dash Number: 311
Actual Inside Dia.: 0.537"Outside Dia.: 0.957"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 311, Actual Width 0.210 In., Actual Inside Dia. 0.537 In., Outside Dia. 0.957 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 9/16 In., Nominal Outside Dia. 15/16 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.