O-Ring, Dash 311, Viton, 0.21 In., PK15

VALUE BRAND |Zoro #: G2199346|Mfr #: 1KAR2

$8.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2199346 Mfr #: 1KAR2
Durometer: 75 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.210"
Durometer Rating: Medium HardItem: O-Ring
Material: VitonColor: Black
SAE or Metric: SAENominal Width: 3/16"
Temp. Range: -15 Degrees to 400 Degrees FActual Inside Dia.: 0.537"
Outside Dia.: 0.957"Nominal Inside Dia.: 9/16"
Nominal Outside Dia.: 15/16"AS568 Dash Number: 311
Country of Origin (subject to change): China

Product Description

O-Ring, Viton, AS568 Dash Number 311, Actual Width 0.210 In., Actual Inside Dia. 0.537 In., Outside Dia. 0.957 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 75 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 9/16 In., Nominal Outside Dia. 15/16 In., Color Black, Temp. Range -15 Degrees to 400 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 15

Product Reviews

Save 15% when you sign up for Z-mail.