O-Ring, Dash 312, Silicone, 0.21 In., PK25

VALUE BRAND |Zoro #: G2251952|Mfr #: 1RFF3

$3.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2251952 Mfr #: 1RFF3
Durometer Rating: Medium HardItem: O-Ring
Nominal Outside Dia.: 1"SAE or Metric: SAE
Temp. Range: -65 Degrees to 450 Degrees FOutside Dia.: 1.020"
Material: SiliconeNominal Inside Dia.: 5/8"
Color: RedNominal Width: 3/16"
AS568 Dash Number: 312Actual Width: 0.210"
Actual Inside Dia.: 0.600"Cross Section Shape: Round
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 312, Actual Width 0.210 In., Actual Inside Dia. 0.600 In., Outside Dia. 1.020 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 5/8 In., Nominal Outside Dia. 1 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.