O-Ring, Dash 313, Buna N, 0.21 In., PK50

VALUE BRAND| Zoro #: G2351447| Mfr #: U38801.018.0068

$3.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2351447 Mfr #: U38801.018.0068
X-Ray Detectable: NoActual Width: 0.210"
Item: O-ringSystem of Measurement: Inch
Durometer (Hardness) Rating: Medium HardO-Ring Material: Buna N
Meets/Exceeds: SAE J200, ASTM D2000Metal Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer: 70 Shore A
Cross Section Shape: RoundColor: Black
Nominal Width: 3/16"Temp. Range: -40 Degrees to 250 Degrees F
Actual Outside Dia.: 1.082"Nominal Inside Dia.: 11/16"
Nominal Outside Dia.: 1-1/16"Dash Number: 313
Actual Inside Dia.: 0.662"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 In., Nominal Width 3/16 In., Actual Inside Dia. 0.662 In., Actual Width 0.210 In., Dash Number 313, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-1/16 In., Actual Outside Dia. 1.082 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.