O-Ring, Dash 313, Buna N, 0.21 In., PK50

VALUE BRAND| Zoro #: G0388017| Mfr #: 2EFR5

$10.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0388017 Mfr #: 2EFR5
Meets/Exceeds: SAE J200, ASTM D2000Item: O-Ring
System of Measurement: InchMetal Detectable: No
Color: BlackX-Ray Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDash Number: 313
Actual Width: 0.210"Actual Inside Dia.: 0.662"
Cross Section Shape: RoundDurometer: 90 Shore A
O-Ring Material: Buna NTemp. Range: -25 Degrees to 250 Degrees F
Actual Outside Dia.: 1.082"Nominal Inside Dia.: 1"
Nominal Outside Dia.: 1-3/8"Nominal Width: 3/16"
Durometer (Hardness) Rating: Very HardCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 In., Nominal Width 3/16 In., Actual Inside Dia. 0.662 In., Actual Width 0.210 In., Dash Number 313, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-3/8 In., Actual Outside Dia. 1.082 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.