Zoro Select
O-Ring, Dash 318, Buna N, 0.21 In., PK50
Mfr # U38801.018.0100
Zoro # G2196591
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 318
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 M38801.025.0130
- ZORO SELECT O-Ring, Dash 256, Viton, 0.13 In., PK2 U38871.012.0575
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 M38801.030.0220
- ZORO SELECT O-Ring, Dash 050, Viton, 0.07 In., PK2 U38871.006.0525
- ZORO SELECT O-Ring, Dash 161, Viton, 0.1 In., PK2 U38871.009.0550
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK100 1WHK3
- ZORO SELECT O-Ring, Dash 169, Viton, 0.1 In., PK2 U38875.009.0750
- ZORO SELECT Buna-N O-Ring, 1mm Wide 38mm ID, PK25 ZUSAH1X38
- ZORO SELECT Viton O-Ring, 2mm Wide 14mm ID, PK10 ZUSAV2X14
- STERLING SEAL & SUPPLY 153 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack ORBN90A153X250
- ZORO SELECT Square Profile Viton O-Ring, Dash 218, PK5 ZUSAVSQ70218
- Zoro Select Individual & Bulk O-Rings